| Shaft Length | 10 in |
| Material Internal Use | Stainless Steel |
| Material External Use | Stainless Steel |
| Bolt Dia. | 0.5 in |
| Shaft Dia. | 1.5 in |
| Weight | 4.9 LB |
| EAN or UPC | 697950485447 |
| Shaft Length | 10 in |
| Material Internal Use | Stainless Steel |
| Material External Use | Stainless Steel |
| Bolt Dia. | 0.5 in |
| Shaft Dia. | 1.5 in |
| Weight | 4.9 LB |
| EAN or UPC | 697950485447 |