- 2 7/16" Shaft Diameter
- 11 3/8" Length
- for use with Ball Bearing & Waste Pack Seal
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Hardened | Induction Hardened - RC 45-50 |
| Bearing Type | Ball Bearing |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Type | End Shaft |
| No.of Bolts | 2 |
| Length | 11 3/8 in |
| Shaft Dia. | 2.4375 in |
| Seal Type | Waste Pack Seal |
| Weight | 12.0 LB |
| EAN or UPC | 697950079004 |

