| Material | Gatke |
| Bearing Style | 216 |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 1.5 in |
| Oil Pipe | No |
| Weight | 1.6 LB |
| EAN or UPC | 697950079233 |
| Material | Gatke |
| Bearing Style | 216 |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 1.5 in |
| Oil Pipe | No |
| Weight | 1.6 LB |
| EAN or UPC | 697950079233 |