Product details
- 2-7/16" Internal Collar
description
- Internal collars are made from seamless tubing machined for a press fit in the conveyor pipe. When installed at the factory, collars are jig drilled and plug welded into the pipe. No drilling in replacement collars is furnished allowing for field drilling to match existing bolt holes.
Specifications
Inside Dia. | 3 in |
Coupling O.D. | 2 7/16 in |
Weight | 3.9 LB |
EAN or UPC | 697950080079 |