| Pulley Style | Drum |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| O.D. | 14 in |
| Lagging Thickness | 0.5 in |
| Lagging Style | Herringbone |
| Face Type | Crown |
| Duty | Mine |
| Face Width | 38 in |
| Weight | 324.0 LB |
| EAN or UPC | 697950478845 |
| Pulley Style | Drum |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| O.D. | 14 in |
| Lagging Thickness | 0.5 in |
| Lagging Style | Herringbone |
| Face Type | Crown |
| Duty | Mine |
| Face Width | 38 in |
| Weight | 324.0 LB |
| EAN or UPC | 697950478845 |