- Mine Duty Drum Pulley Type
- 30 in Outside Diameter
- 42 in Face Width
- Crown Face Type
- MXT45 Bushing Series
| Bore Range [Max] | 4.5 in |
| Bushing Series | MXT45 |
| Inch/Metric | Inch |
| Pulley Style | Drum |
| Duty | Mine |
| Pulley Type | Mine Duty Drum |
| Face Width | 42 in |
| Setback | 1 in |
| Outside Dia. [Min] | 30 in |
| Material External Use | Steel |
| O.D. | 30 in |
| Material Internal Use | Carbon Steel |
| Face Type | Crown |
| Bushing Type | MXT |
| Weight | 1144.0 LB |
| EAN or UPC | 697950597003 |

