- Mine Duty Drum Pulley Type
- 42 in Outside Diameter
- 66 in Face Width
- Crown Face Type
- MXT40 Bushing Series
| Face Width | 66 in |
| Outside Dia. [Min] | 42 in |
| Duty | Mine |
| Pulley Style | Drum |
| Material External Use | Steel |
| Bushing Series | MXT40 |
| Material Internal Use | Carbon Steel |
| Setback | 1 in |
| Pulley Type | Mine Duty Drum |
| Bushing Type | MXT |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| O.D. | 42 in |
| Face Type | Crown |
| Weight | 2811.0 LB |
| EAN or UPC | 697950577036 |

