| O.D. | 12 in |
| Lagging Thickness | 0.5 in |
| Duty | Profiled |
| Face Width | 20 in |
| Material Internal Use | Carbon Steel |
| Lagging Style | Herringbone |
| Face Type | Crown |
| Weight | 95.11 LB |
| EAN or UPC | 697950255071 |
| O.D. | 12 in |
| Lagging Thickness | 0.5 in |
| Duty | Profiled |
| Face Width | 20 in |
| Material Internal Use | Carbon Steel |
| Lagging Style | Herringbone |
| Face Type | Crown |
| Weight | 95.11 LB |
| EAN or UPC | 697950255071 |