| Material Internal Use | Carbon Steel |
| Face Type | Crown |
| O.D. | 12 in |
| Lagging Style | Herringbone |
| Duty | Profiled |
| Lagging Thickness | 0.375 in |
| Face Width | 32 in |
| Weight | 131.51 LB |
| EAN or UPC | 697950254227 |
| Material Internal Use | Carbon Steel |
| Face Type | Crown |
| O.D. | 12 in |
| Lagging Style | Herringbone |
| Duty | Profiled |
| Lagging Thickness | 0.375 in |
| Face Width | 32 in |
| Weight | 131.51 LB |
| EAN or UPC | 697950254227 |