| Duty | Profiled |
| Face Width | 38 in |
| Lagging Style | Herringbone |
| Lagging Thickness | 0.375 in |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| O.D. | 12 in |
| Weight | 151.48 LB |
| EAN or UPC | 697950254005 |
| Duty | Profiled |
| Face Width | 38 in |
| Lagging Style | Herringbone |
| Lagging Thickness | 0.375 in |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| O.D. | 12 in |
| Weight | 151.48 LB |
| EAN or UPC | 697950254005 |