| Duty | Profiled |
| O.D. | 12 in |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| Face Width | 44 in |
| Weight | 79.0 LB |
| EAN or UPC | 697950253817 |
| Duty | Profiled |
| O.D. | 12 in |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| Face Width | 44 in |
| Weight | 79.0 LB |
| EAN or UPC | 697950253817 |