| Face Type | Crown |
| Lagging Thickness | 0.375 in |
| Lagging Style | Herringbone |
| Face Width | 44 in |
| O.D. | 12 in |
| Duty | Profiled |
| Material Internal Use | Carbon Steel |
| Weight | 323.03 LB |
| EAN or UPC | 697950253763 |
| Face Type | Crown |
| Lagging Thickness | 0.375 in |
| Lagging Style | Herringbone |
| Face Width | 44 in |
| O.D. | 12 in |
| Duty | Profiled |
| Material Internal Use | Carbon Steel |
| Weight | 323.03 LB |
| EAN or UPC | 697950253763 |