| O.D. | 14 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Pulley Style | Drum |
| Face Type | Crown |
| Duty | Profiled |
| Lagging Style | Herringbone |
| Lagging Thickness | 0.375 in |
| Face Width | 32 in |
| Weight | 175.96 LB |
| EAN or UPC | 697950962825 |
| O.D. | 14 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Pulley Style | Drum |
| Face Type | Crown |
| Duty | Profiled |
| Lagging Style | Herringbone |
| Lagging Thickness | 0.375 in |
| Face Width | 32 in |
| Weight | 175.96 LB |
| EAN or UPC | 697950962825 |