| Pulley Style | Drum |
| O.D. | 18 in |
| Duty | Profiled |
| Face Type | Crown |
| Face Width | 32 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 239.46 LB |
| EAN or UPC | 697950957500 |
| Pulley Style | Drum |
| O.D. | 18 in |
| Duty | Profiled |
| Face Type | Crown |
| Face Width | 32 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 239.46 LB |
| EAN or UPC | 697950957500 |