| O.D. | 18 in |
| Material Internal Use | Carbon Steel |
| Face Width | 38 in |
| Face Type | Crown |
| Pulley Style | Drum |
| Duty | Profiled |
| Material External Use | Steel |
| Weight | 233.5 LB |
| EAN or UPC | 697950957265 |
| O.D. | 18 in |
| Material Internal Use | Carbon Steel |
| Face Width | 38 in |
| Face Type | Crown |
| Pulley Style | Drum |
| Duty | Profiled |
| Material External Use | Steel |
| Weight | 233.5 LB |
| EAN or UPC | 697950957265 |