| Material External Use | Steel |
| Face Type | Crown |
| O.D. | 18 in |
| Material Internal Use | Carbon Steel |
| Face Width | 44 in |
| Pulley Style | Drum |
| Duty | Profiled |
| Weight | 294.76 LB |
| EAN or UPC | 697950956671 |
| Material External Use | Steel |
| Face Type | Crown |
| O.D. | 18 in |
| Material Internal Use | Carbon Steel |
| Face Width | 44 in |
| Pulley Style | Drum |
| Duty | Profiled |
| Weight | 294.76 LB |
| EAN or UPC | 697950956671 |