| Material External Use | Steel |
| O.D. | 24 in |
| Face Type | Crown |
| Face Width | 26 in |
| Pulley Style | Drum |
| Material Internal Use | Carbon Steel |
| Lagging Thickness | 0.5 in |
| Lagging Style | Smooth |
| Duty | Profiled |
| Weight | 331.97 LB |
| EAN or UPC | 697950950501 |
| Material External Use | Steel |
| O.D. | 24 in |
| Face Type | Crown |
| Face Width | 26 in |
| Pulley Style | Drum |
| Material Internal Use | Carbon Steel |
| Lagging Thickness | 0.5 in |
| Lagging Style | Smooth |
| Duty | Profiled |
| Weight | 331.97 LB |
| EAN or UPC | 697950950501 |