| Face Type | Crown |
| O.D. | 24 in |
| Face Width | 32 in |
| Duty | Profiled |
| Pulley Style | Drum |
| Material External Use | Steel |
| Lagging Style | Smooth |
| Lagging Thickness | 0.25 in |
| Material Internal Use | Carbon Steel |
| Weight | 346.39 LB |
| EAN or UPC | 697950950105 |
| Face Type | Crown |
| O.D. | 24 in |
| Face Width | 32 in |
| Duty | Profiled |
| Pulley Style | Drum |
| Material External Use | Steel |
| Lagging Style | Smooth |
| Lagging Thickness | 0.25 in |
| Material Internal Use | Carbon Steel |
| Weight | 346.39 LB |
| EAN or UPC | 697950950105 |