| Lagging Thickness | 0.5 in |
| Face Width | 51 in |
| O.D. | 24 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Pulley Style | Drum |
| Duty | Profiled |
| Face Type | Crown |
| Lagging Style | Herringbone |
| Weight | 737.05 LB |
| EAN or UPC | 697950948225 |
| Lagging Thickness | 0.5 in |
| Face Width | 51 in |
| O.D. | 24 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Pulley Style | Drum |
| Duty | Profiled |
| Face Type | Crown |
| Lagging Style | Herringbone |
| Weight | 737.05 LB |
| EAN or UPC | 697950948225 |