| Lagging Thickness | 0.5 in |
| Material External Use | Steel |
| Pulley Style | Drum |
| O.D. | 30 in |
| Duty | Profiled |
| Face Type | Crown |
| Lagging Style | Smooth |
| Material Internal Use | Carbon Steel |
| Face Width | 63 in |
| Weight | 1159.19 LB |
| EAN or UPC | 697950945729 |
| Lagging Thickness | 0.5 in |
| Material External Use | Steel |
| Pulley Style | Drum |
| O.D. | 30 in |
| Duty | Profiled |
| Face Type | Crown |
| Lagging Style | Smooth |
| Material Internal Use | Carbon Steel |
| Face Width | 63 in |
| Weight | 1159.19 LB |
| EAN or UPC | 697950945729 |