- Standard Duty Drum Pulley Type
- 24 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- M-HE40 Bushing Series
| Face Type | Crown Face |
| Bushing Type | HE |
| Inch/Metric | Inch |
| Lagging Thickness | 3/8 in |
| Lagging Type | Herringbone |
| Bore Range [Max] | 4 in |
| Pulley Type | Standard Duty Drum |
| Bushing Series | M-HE40 |
| Setback | 1 in |
| Outside Dia. [Min] | 24 in |
| Weight | 527.0 LB |

