| O.D. | 12 in |
| Face Width | 51 in |
| Face Type | Crown |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| Weight | 250.0 LB |
| EAN or UPC | 697950461113 |
| O.D. | 12 in |
| Face Width | 51 in |
| Face Type | Crown |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| Weight | 250.0 LB |
| EAN or UPC | 697950461113 |