Skip to content Skip to navigation menu
Double Strand Sprocket

D160B14

Double Strand Sprocket
Item #100806342
  • 160 Chain Number
  • 2 Strands
  • 14 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 1.5 in Minimum Bore
  • 4.75 in Maximum Bore
+ Show More + Show Less
Double Strand Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 Chain Number
  • 2 Strands
  • 14 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Stock Bore Size 1.5 in
Chain Sprocket Number 160
No. of Teeth Rows Strands 2
No. of Strands Across 2
Single Strand Tooth Thickness 1.119 in
Outside Dia. 9.963 in
Finished Bore Size 2 in
Hub Projection 1.326 in
Pitch Diameter 8.99 in
Chain No. 160
Bushing Bore Size [Max] 4.75 in
Pitch Diameter [Min] 8.99 in
Bore Range [Max] 4.75 in
Sprocket Style B
Bushing Bore [Min] 1.5 in
Series B
Bushing Bore Size [Min] 1.5 in
Chain Sprocket Pitch 2 in
Inch/Metric Inch
Hub Dia. 6 3/4 in
Construction Internal Solid
O.D. 9.963 in
Material Internal Use Carbon Steel
Hub Length Thru 3.631 in
Hub O.D. 6.75 in
Hardened Teeth Without Hardened Teeth
Outside Dia. [Min] 9.963 in
Width Across Teeth 3.424 in
Bore Size [Min] 1.5 in
Martin No. 160B14
Caliper Diameter 7.963 in
Pitch Dia. 8.988 in
Bore Range [Min] 1.5 in
No. of Teeth 14
Bore Style Minimum Bore
Material External Use Steel
Bore Size [Max] 4.75 in
Bore Type Finished Bore
Chain Pitch 2.000 in
Length Through Bore 4.75 in
Material Steel
Family Name No. 160 - 2 in Pitch - Double - Type B & C
Weight 58.0 LB
EAN or UPC 697950027531
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison