- 160 Chain Number
- 2 Strands
- 24 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| No. of Teeth Rows Strands | 2 |
| Bushing Bore Size [Min] | 2 in |
| Hub Dia. | 7 1/2 in |
| Pitch Diameter | 15.32 in |
| Family Name | No. 160 - 2 in Pitch - Double - Type B & C |
| Caliper Diameter | 14.298 in |
| Pitch Dia. | 15.323 in |
| Hub O.D. | 7.5 in |
| Construction Internal | Welded |
| Bore Range [Min] | 2 in |
| Single Strand Tooth Thickness | 1.119 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 15.32 in |
| No. of Strands Across | 2 |
| Outside Dia. [Min] | 16.392 in |
| Martin No. | 160B24 |
| Bore Range [Max] | 5.375 in |
| Material External Use | Steel |
| Hub Length Thru | 3.631 in |
| Bore Size [Min] | 2 in |
| Finished Bore Size | 2 in |
| Chain Sprocket Number | 160 |
| Bore Type | Finished Bore |
| O.D. | 16.392 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 3.424 in |
| Chain Pitch | 2.000 in |
| Bushing Bore [Min] | 2 in |
| Outside Dia. | 16.392 in |
| Stock Bore Size | 2 in |
| Material | Steel |
| Bore Style | Minimum Bore |
| No. of Teeth | 24 |
| Length Through Bore | 4.75 in |
| Bushing Bore Size [Max] | 5.375 in |
| Hub Projection | 1.326 in |
| Chain Sprocket Pitch | 2 in |
| Series | B |
| Sprocket Style | B |
| Bore Size [Max] | 5.375 in |
| Chain No. | 160 |
| Weight | 171.0 LB |
| EAN or UPC | 697950027630 |

