| Belt Width | 54 in |
| Thickness | 0.148 in |
| Duty | D |
| O.D. | 5 in |
| Material Internal Use | Carbon Steel |
| Weight | 184.0 LB |
| EAN or UPC | 697950855042 |
| Belt Width | 54 in |
| Thickness | 0.148 in |
| Duty | D |
| O.D. | 5 in |
| Material Internal Use | Carbon Steel |
| Weight | 184.0 LB |
| EAN or UPC | 697950855042 |