- 100 Double Single Strand Chain, 13 Teeth, A Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Outside Dia. | 5.821 in |
| Martin No. | 100A13 |
| Pitch Diameter | 5.223 in |
| Chain No. | 100 |
| Material | Steel |
| No. of Teeth Rows Strands | 2 |
| No. of Teeth | 13 |
| No. of Strands Across | 2 |
| O.D. | 5.821 in |
| Chain Pitch | 1.250 in |
| Hub Dia. | N/A |
| Chain Sprocket Pitch | 1.25 in |
| Material Internal Use | Carbon Steel |
| Sprocket Style | A |
| Chain Sprocket Number | 100 |
| Length Through Bore | 2.688 in |
| Hub Projection | N/A |
| Hub Length Thru | N/A |
| Family Name | No. 100 - 1 1/4 in Pitch - Double Single - A |
| Finished Bore Size | 1 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 5.223 in |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Stock Bore Size | 1 in |
| Width Across Teeth | 0.692 in |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.692 in |
| Bore Range [Max] | N/A |
| Weight | 11.0 LB |
| EAN or UPC | 697950030111 |

