- 160 Chain Number
- 2 Strands
- 16 Teeth
- Without Hardened Teeth
- A Sprocket Style
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Finished Bore Size | 1.563 in |
| Bore Size [Max] | 6 in |
| Bore Range [Max] | 6 in |
| Caliper Diameter | 9.13 in |
| Bore Type | Finished Bore |
| Bushing Bore [Min] | 1.688 in |
| Pitch Dia. | 10.252 in |
| Bushing Bore Size [Max] | 6 in |
| Inch/Metric | Inch |
| Chain No. | 160 |
| Stock Bore Size | 1.688 in |
| Length Through Bore | 4.25 in |
| Hub Dia. | 8.018 in |
| Material | Steel |
| Material External Use | Steel |
| Chain Sprocket Pitch | 2 in |
| Outside Dia. [Min] | 11.26 in |
| Pitch Diameter [Min] | 10.25 in |
| Bushing Bore Size [Min] | 1.688 in |
| Bore Range [Min] | 1.688 in |
| Material Internal Use | Carbon Steel |
| Single Strand Tooth Thickness | 1.156 in |
| No. of Strands Across | 2 |
| Sprocket Style | A |
| Width Across Teeth | 4.25 in |
| Bore Size [Min] | 1.688 in |
| Pitch Diameter | 10.25 in |
| Outside Dia. | 11.26 in |
| Construction Internal | Solid |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth Rows Strands | 2 |
| Chain Pitch | 2.000 in |
| O.D. | 11.255 in |
| Chain Sprocket Number | 160 |
| No. of Teeth | 16 |
| Bore Style | Minimum Bore |
| Series | A-Double Single |
| Weight | 75.75 LB |
| EAN or UPC | 697950329086 |

