| O.D. | 6 in |
| Belt Width | 48 in |
| Thickness | 0.18 in |
| Material Internal Use | Carbon Steel |
| Duty | E |
| Weight | 87.0 LB |
| EAN or UPC | 697950894959 |
| O.D. | 6 in |
| Belt Width | 48 in |
| Thickness | 0.18 in |
| Material Internal Use | Carbon Steel |
| Duty | E |
| Weight | 87.0 LB |
| EAN or UPC | 697950894959 |