Martin
F14MX35S37-SK
Synchronous Sheave; 14 mm Belt Pitch; 35 Teeth; 37 mm Belt Width; QD Bushed
Item #111959011
- Synchronous Sheave
- 14 mm Belt Pitch
- 35 Teeth
- 37 mm Belt Width
- QD Bushed
| Material Internal Use | Carbon Steel |
| Belt Width | 37 mm |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Bushing Series | SK |
| Teeth Face Width | 2.052 in |
| Pitch Dia. | 6.141 in |
| O.D. | 6.031 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 35 |
| Outside Dia. | 6.031 in |
| Bore Size [Max] | 2.74 in |
| Bushing Bore Size [Max] | 2.74 in |
| Weight | 8.3 LB |
| EAN or UPC | 697950723983 |
