- 1.33 in Length Through Bore
- 0.5 in Finished Bore Size
- 2.552 in Outer Diameter
| O.D. | 2.552 in |
| Bore Size [Max] | 1.625 in |
| Finished Bore Size | 0.5 in |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1.33 in |
| Bore Type | Finished Bore |
| Weight | 1.66 LB |
| EAN or UPC | 697950924045 |

