| Cap Screw Size | 1/4-20 x 3/4 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.748 in |
| Capscrew Size | 1/4-20 x 3/4 in |
| Bore Type | Metric |
| Bore with Shallow Key [Max] | 1.5 in |
| Flange O.D. | 2.5 in |
| Bushing Construction | 1 |
| Finished Bore Size | 0.748 in |
| Bushing Key Seat | 6 X 2.8 in |
| Bolt Circle Diameter | 2 in |
| Length Through Bore | 1.25 in |
| Material External Use | Steel |
| Weight | 0.8 LB |
| EAN or UPC | 697950816685 |

