- Weld On Hub
- HE Bushing Type
- 10 in Outside Diameter
- 2.515 in Length Through Bore
- 6.685 in Taper Fit
| STEP OUTSIDE DIA# | 9.499 in |
| Taper Size | 6.685 in |
| Outside Dia. [Min] | 10 in |
| Bushing Type | HE |
| Length Through Bore | 2.515 in |
| Bolt Circle Dia. | 8 in |
| No. of Holes | 6 |
| Weight | 0.0 KG |

