- Weld On Hub
- HE Bushing Type
- 13.642 in Outside Diameter
- 3.14 in Length Through Bore
- 9.994 in Taper Fit
| No. of Holes | 6 |
| Length Through Bore | 3.14 in |
| STEP OUTSIDE DIA# | 13.1865 in |
| Bushing Type | HE |
| Outside Dia. [Min] | 13.642 in |
| Taper Size | 9.994 in |
| Bolt Circle Dia. | 11 9/16 in |
| Weight | 57.7 LB |

