- Center Pull Take up Frame
- 18 in Travel
- 36.5 in Frame Length
- 4.375 in Base to Bearing Center
| Frame Type | Center Pull |
| Frame Style | MCP |
| Frame Size | MCP502 |
| Base to Bearing Center | 4.375 in |
| Bolt Hole | 0.75 in |
| Base Width | 4 in |
| Frame Length | 36 1/2 in |
| Rod Diameter | 1 1/4 in |
| Travel | 18 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing - Length | 34 1/2 in |
| Weight | 79.0 LB |
| EAN or UPC | 697950631608 |

