- Center Pull Take up Frame
- 12 in Travel
- 34.25 in Frame Length
- 5.625 in Base to Bearing Center
| Bolt Hole Spacing - Length | 32 in |
| Rod Diameter | 1 3/4 in |
| Frame Type | Center Pull |
| Travel | 12 in |
| Base Width | 5 in |
| Bolt Holes | 4 |
| Bolt Hole | 0.75 in |
| Frame Size | MCP613 |
| Frame Length | 34 1/4 in |
| Base to Bearing Center | 5.625 in |
| Frame Style | MCP |
| Weight | 128.0 LB |
| EAN or UPC | 697950631691 |

