| No. of Set Screws | 1 |
| Set Screw Size | 1/4-20 UNC |
| Bore Size [Min] | 0.5 in |
| Finished Bore Size | 0.5 in |
| Bore Type | Finished Bore |
| Coupling Size | 5 |
| Length Through Bore | 0.813 in |
| Material Internal Use | Atomized Metals |
| O.D. | 1.75 in |
| Weight | 0.51 LB |
| EAN or UPC | 697950795140 |

