| Keyway Size | 3/16 X 3/32 in |
| Set Screw Size | 1/4-20 UNC |
| Coupling Size | 75 |
| Length Through Bore | 0.813 in |
| No. of Set Screws | 1 |
| O.D. | 1.75 in |
| Set Screw Location | (1) Set Screw Over Keyway |
| Material Internal Use | Stainless Steel |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Finished Bore Size | 0.625 in |
| Bore Size [Max] | 0.751 in |
| Bore Size [Min] | 0.625 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950492711 |

