| Length Through Bore | 1 in |
| No. of Set Screws | 1 |
| Material Internal Use | Atomized Metals |
| Finished Bore Size | 0.669 in |
| Set Screw Size | 10-24 UNC |
| Bore Type | Finished Bore |
| O.D. | 2.125 in |
| Bore Size [Min] | 0.669 in |
| Weight | 0.85 LB |
| EAN or UPC | 697950793153 |
| Length Through Bore | 1 in |
| No. of Set Screws | 1 |
| Material Internal Use | Atomized Metals |
| Finished Bore Size | 0.669 in |
| Set Screw Size | 10-24 UNC |
| Bore Type | Finished Bore |
| O.D. | 2.125 in |
| Bore Size [Min] | 0.669 in |
| Weight | 0.85 LB |
| EAN or UPC | 697950793153 |