| Finished Bore Size | 0.438 in |
| Bore Size [Min] | 0.438 in |
| Material External Use | Steel |
| Coupling Size | 95 |
| Bore Type | Finished Bore |
| O.D. | 2.125 in |
| Bore Size [Max] | 1.251 in |
| Length Through Bore | 1 in |
| Material Internal Use | Stainless Steel |
| Weight | 1.1 LB |
| EAN or UPC | 697950492964 |

