| Set Screw Size | 1/4-20 UNC |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.875 in |
| O.D. | 2.531 in |
| Finished Bore Size | 0.875 in |
| Length Through Bore | 1.117 in |
| No. of Set Screws | 1 |
| Weight | 1.42 LB |
| EAN or UPC | 697950794846 |
| Set Screw Size | 1/4-20 UNC |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.875 in |
| O.D. | 2.531 in |
| Finished Bore Size | 0.875 in |
| Length Through Bore | 1.117 in |
| No. of Set Screws | 1 |
| Weight | 1.42 LB |
| EAN or UPC | 697950794846 |