| Length Through Bore | 1.375 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1 in |
| Finished Bore Size | 1 in |
| O.D. | 2.531 in |
| Set Screw Location | (1) Set Screw Over Keyway |
| Key Way Size | 1/4 X 1/8 in |
| Material Internal Use | Stainless Steel |
| Material External Use | Steel |
| Bore Size [Max] | 1.439 in |
| Set Screw Size | 5/16-18 UNC |
| Coupling Size | 100 |
| No. of Set Screws | 1 |
| Weight | 1.9 LB |
| EAN or UPC | 697950492971 |

