| Set Screw Size | 10-24 UNC |
| O.D. | 3.313 in |
| Finished Bore Size | 0.63 in |
| No. of Set Screws | 1 |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1.688 in |
| Bore Size [Min] | 0.63 in |
| Bore Type | Finished Bore |
| Weight | 3.55 LB |
| EAN or UPC | 697950792668 |
| Set Screw Size | 10-24 UNC |
| O.D. | 3.313 in |
| Finished Bore Size | 0.63 in |
| No. of Set Screws | 1 |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1.688 in |
| Bore Size [Min] | 0.63 in |
| Bore Type | Finished Bore |
| Weight | 3.55 LB |
| EAN or UPC | 697950792668 |