| Length Through Bore | 1.688 in |
| Finished Bore Size | 1.575 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.575 in |
| Coupling Size | 5 |
| O.D. | 3.313 in |
| No. of Set Screws | 1 |
| Set Screw Size | 1/2-13 UNC |
| Weight | 3.55 LB |
| EAN or UPC | 697950792545 |

