| O.D. | 3.313 in |
| Bore Size [Max] | 1.877 in |
| Material Internal Use | Stainless Steel |
| Material External Use | Steel |
| Length Through Bore | 1.691 in |
| Bore Type | Finished Bore |
| Coupling Size | 110 |
| Bore Size [Min] | 0.625 in |
| Finished Bore Size | 0.625 in |
| Weight | 4.5 LB |
| EAN or UPC | 697950493152 |

