| Coupling Size | 150 |
| Bore Type | Finished Bore |
| Set Screw Size | 5/16-18 UNC |
| No. of Set Screws | 1 |
| Key Way Size | 5/16 X 5/32 in |
| Material Internal Use | Atomized Metals |
| Weight | 4.75 LB |
| EAN or UPC | 697950794730 |
| Coupling Size | 150 |
| Bore Type | Finished Bore |
| Set Screw Size | 5/16-18 UNC |
| No. of Set Screws | 1 |
| Key Way Size | 5/16 X 5/32 in |
| Material Internal Use | Atomized Metals |
| Weight | 4.75 LB |
| EAN or UPC | 697950794730 |