| No. of Set Screws | 1 |
| Material Internal Use | Atomized Metals |
| Set Screw Size | 5/16-18 UNC |
| Length Through Bore | 1.937 in |
| O.D. | 4.5 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.102 in |
| Bore Size [Min] | 1.102 in |
| Weight | 7.9 LB |
| EAN or UPC | 697950794594 |
| No. of Set Screws | 1 |
| Material Internal Use | Atomized Metals |
| Set Screw Size | 5/16-18 UNC |
| Length Through Bore | 1.937 in |
| O.D. | 4.5 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.102 in |
| Bore Size [Min] | 1.102 in |
| Weight | 7.9 LB |
| EAN or UPC | 697950794594 |