Skip to content Skip to navigation menu
MartinML190 55MM NKW

ML190 55MM NKW

CPLG JAW
Item #111994843
MartinML190 55MM NKW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Length Through Bore 1.937 in
No. of Set Screws 1
Set Screw Size 1/2-13 UNC
Finished Bore Size 2.165 in
Bore Size [Min] 2.165 in
Bore Type Finished Bore
Material Internal Use Atomized Metals
O.D. 4.5 in
Weight 7.9 LB
EAN or UPC 697950794532
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison