| Bore Type | Finished Bore |
| Set Screw Size | 1/2-13 UNC |
| Finished Bore Size | 1.969 in |
| No. of Set Screws | 1 |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1.969 in |
| Length Through Bore | 3.12 in |
| O.D. | 6.18 in |
| Weight | 40.0 LB |
| EAN or UPC | 697950791852 |
| Bore Type | Finished Bore |
| Set Screw Size | 1/2-13 UNC |
| Finished Bore Size | 1.969 in |
| No. of Set Screws | 1 |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1.969 in |
| Length Through Bore | 3.12 in |
| O.D. | 6.18 in |
| Weight | 40.0 LB |
| EAN or UPC | 697950791852 |