- Wide Slot Take-Up Frame
- 9 in Travel
- Flange Thickness
- 1 3/4 in Overall Height
| Bolt Hole Spacing - Width [Min] | 5.5625 in |
| Type | Angle Iron |
| Overall Height [Min] | 1.75 in |
| Bolt Hole Spacing - Length | 6 7/16 in |
| Travel | 9 in |
| Take-Up Types | Wide Slot |
| Frame Length | 15 in |
| Base Width | 6 9/16 in |
| Weight | 8.5 LB |
| EAN or UPC | 697950631790 |

