- Weld On Hub
- MXT Bushing Type
- 17.94 in Outside Diameter
- 4.125 in Length Through Bore
- 13.688 in Taper Fit
| Outside Dia. [Min] | 17.94 in |
| STEP OUTSIDE DIA# | 17 1/2 in |
| Bushing Type | MXT |
| Bolt Circle Dia. | 15 9/16 in |
| Length Through Bore | 4.125 in |
| Taper Size | 13.688 in |
| No. of Holes | 6 |
| Weight | 0.0 KG |

